Motion
2054517

HYDAC CORP
2054517

Hydraulic Accumulator Gauging Block - VER4 - 7/8-14 UNF Gas Valve, Top Repairable, 0 to 850 psi
Mi Item #02570619
MFR #2054517
Price$801.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2054517

Hydraulic Accumulator Gauging Block - VER4 - 7/8-14 UNF Gas Valve, Top Repairable, 0 to 850 psi
Mi Item #02570619
MFR #2054517

Mfr description
PERM GAUGING BLOCK VER4 TR 850
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.59/each

Specifications

Details

  • Accumulator Type
    Top Repairable
  • Additional Details
    The HYDAC Permanent Gauging Block allows constant monitoring of gas pressure while a system is in operation. This helps users monitor pressure loss, and determine when charging is needed. They are designed to fit bladder, diaphragm, and piston style accumulators with HYDAC Gas Valve Version 4. Use of these blocks facilitates trouble shooting and simplifies maintenance by eliminating the need to attach a charging and gauging unit to monitor pressure. Charging of the accumulator is accomplished by simply attaching a HYDAC charging kit to the gas valve on top of the Permanent Gauging Block in exactly the same manner as attaching to an accumulator without the Permanent Gauging Block.
  • Gas Valve Type
    VER4 - 7/8-14 UNF
  • Gauge Pressure Range
    0 to 850 psi
  • Manufacturer Catalog
  • Tools Required
    • Charging and Gauging Unit • Gas Valve Core Tool • 32 mm Open End Wrench • Torque Wrenches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)