Specifications
Dimensions
- Hose Length13 ft
Details
- Adapter TypeG4.1 Adapter
- Case TypeIncludes Case
- Gas Valve TypeVersion 1 Gas Valve (M28x1.5)
- Gauge Pressure Range0 to 5800 psi
- Manufacturer Catalog
- Maximum Operating Pressure5800 psi
- Part TypeCharging and Gauging Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)