Motion
HS 167
Regular Duty Clamp with Single Center Adjustment - For Use With: Hydac SBO 210-2 E, Hydac SBO 210-2.8 E, Hydac SBO 250-3.5 E Accumulators, HS Series, 167 mm Bore Size, 211 mm Clamp Height
Mi Item #02570654
MFR #HS 167
Price$92.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Duty Clamp with Single Center Adjustment - For Use With: Hydac SBO 210-2 E, Hydac SBO 210-2.8 E, Hydac SBO 250-3.5 E Accumulators, HS Series, 167 mm Bore Size, 211 mm Clamp Height
Mi Item #02570654
MFR #HS 167

Mfr description
HS 167
  • Clamp with single center adjustment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.52/each

Specifications

Dimensions

  • Clamp Bore Size
    167 mm
  • Clamp Height
    211 mm
  • Weight
    2.0 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Regular Duty Clamp
  • Series
    HS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)