Motion
02054032

HYDAC CORP
02054032

Fluid Port Seal Kit - For Use With: 1 qt Accumulators
Mi Item #02570670
MFR #02054032
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054032

Fluid Port Seal Kit - For Use With: 1 qt Accumulators
Mi Item #02570670
MFR #02054032

Mfr description
SEAL KIT SB...2.5-6L BUNA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Weight
    0.02

Details

  • For Use With
    1 qt Accumulators
  • Maximum Operating Pressure
    3000 psi, 5000 psi
  • Part Type
    Fluid Port Seal Kit
  • Repairable
    Bottom Repairable
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)