Motion
FRM160/12.5

FAG (SCHAEFFLER)
FRM160/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02571091
MFR #FRM160/12.5
Price$79.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FRM160/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02571091
MFR #FRM160/12.5

Mfr description
FRM160/12,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.07/each

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    0.5000 in

Details

  • Compatible Bearing
    2218, 2218K, 22218, 22218K, 222S.303, 222S.304, 222SM80-TVPA
  • Compatible Housed Unit
    SNV160
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)