Motion
N214-E-XL-TVP2-C3

FAG (SCHAEFFLER)
N214-E-XL-TVP2-C3

70 mm ID, 125 mm OD, 24 mm Width
Mi Item #02571097
MFR #N214-E-XL-TVP2-C3
Price$518.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N214-E-XL-TVP2-C3

70 mm ID, 125 mm OD, 24 mm Width
Mi Item #02571097
MFR #N214-E-XL-TVP2-C3

Mfr description
N214-E-XL-TVP2-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.13/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)