Motion
SL182934-C3

INA (SCHAEFFLER)
SL182934-C3

Cylindrical Roller Bearing - Straight, 170 mm ID, 230 mm OD, 36 mm Width, C3 Internal Clearance
MI ITEM #02581536
MFR #SL182934-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182934-C3

Cylindrical Roller Bearing - Straight, 170 mm ID, 230 mm OD, 36 mm Width, C3 Internal Clearance
MI ITEM #02581536
MFR #SL182934-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    11.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C3
  • Max Rpm
    1600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4012802368055

Overview

Mfr description
SL182934-C3 CYLINDRICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text