Motion
SL045012-PP

INA (SCHAEFFLER)
SL045012-PP

Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 46 mm Width, C0 Internal Clearance
MI ITEM #02581539
MFR #SL045012-PP
Your Price$1,043.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045012-PP

Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 46 mm Width, C0 Internal Clearance
MI ITEM #02581539
MFR #SL045012-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,043.07/each(List $1,358.60)

Overview

Mfr description
SL045012-PP

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Operating Temperature Range
    -20 to +80 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    4200 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Sealed
  • Inner Ring Width
    46 mm
  • Fillet Radius
    0.6 mm
  • Series
    SL04
  • Weight
    3.18 lbs, 2.7
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text