Specifications
Dimensions
- Bore Diameter100 mm
- Outside Diameter215 mm
- Overall Width73 mm
- Weight29.13 lbs
Details
- ABECABEC 1
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialBrass
- Cage TypeMachined metal
- Closure TypeOpen
- Finish CoatingNone
- Flanges(2) Flanges on outer Ring, Flangeless Inner Ring
- Internal ClearanceC3
- LocatingSlot / notch
- Lubrication TypeNon-Lubricated
- Manufacturer Upc Number7316571599731
- Material ElementBearing steel
- Max Rpm6000 rpm
- Number Of Rows1
- Operating Temperature RangeMaximum 302 °F
- Product TypeCylindrical Roller Bearings
- Ring SeparationO/R assembly separable I/R
- Series23
- UPC_NO7316571599731
Overview
Mfr description
NU2320 ECN1 ML/C3