Motion
MAT284
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 80 ft Long, 9.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02587768
MFR #MAT284
Price$108.29/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 80 ft Long, 9.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02587768
MFR #MAT284

Mfr description
MAT284 4IN1 UNIVERSAL MAT - 16INX80 FT R
  • Pad, roll, sock and wiper all in one
  • Use as a pad to catch drips and soak up spills; roll out to cover large areas; fold along score lines to make a thick, absorbent "sock"; tear off a piece to use as a low-lint wiper
  • Scuff-resistant, spunbond outer layer resists wear and tear, even under heavy foot traffic or abrasive conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.29/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    80 ft x 16 in
  • Length
    80 ft
  • Weight
    10 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    9.2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)