Motion
MAT461
Sorbent Mat - Perforated, Polypropylene Material, White Color, 30 in Wide, 200 ft Long, 42-1/2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02587769
MFR #MAT461
Price$191.84/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, White Color, 30 in Wide, 200 ft Long, 42-1/2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02587769
MFR #MAT461

Mfr description
MAT461 OIL-ONLY MAT - 30INX200FT MED WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.84/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    200 ft x 30 in
  • Length
    200 ft
  • Weight
    32 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    42-1/2 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)