Motion
M5T22BB

AMES CO.
M5T22BB

Jackson® Steel Contractor Wheelbarrow - Steel Material, Blue Color, 5 ft³ Capacity
Mi Item #02589026
MFR #M5T22BB
Price$300.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
M5T22BB

Jackson® Steel Contractor Wheelbarrow - Steel Material, Blue Color, 5 ft³ Capacity
Mi Item #02589026
MFR #M5T22BB

Mfr description
M5T22BB SINGLE WHEEL,5 CU/FT,STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.66/each

Specifications

Dimensions

  • Height
    25.0 in
  • Length
    59.5 in
  • Width
    27.5 in

Details

  • Additional Details
    Jackson® wheelbarrows are the professionals' choice for superior quality, value and performance. Heavy duty steel trays, professional grade steel undercarriages and strong hardwood handles add up to the toughest, most dependable wheelbarrows on the jobsite. Don't compromise, choose Jackson and get the job done.
  • Capacity
    5 ft³
  • Color
    Blue
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)