Motion
A0481
Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
Mi Item #02589064
MFR #A0481
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
Mi Item #02589064
MFR #A0481

Mfr description
A0481 CUTTING,4-1/2"D,.045"THK,ID 7/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cuttoff Only
  • Bond Type
    Resinoid
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Product Types
    Cut-off Wheel
  • Reinforcement Type
    Reinforced
  • Specification
    Long Life - A60SST-27
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)