Motion
F0310
Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 25000 rpm
MI ITEM #02589074
MFR #F0310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 25000 rpm
MI ITEM #02589074
MFR #F0310

Mfr description
F0310 CUTOFF,3"D,.035"THK,ID 3/8"ARBOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Overall Diameter
    3.0000 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.035 in

Details

  • Application
    Cuttoff Only
  • Bond Type
    Resinoid
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Product Types
    Cut-off Wheel
  • Reinforcement Type
    Reinforced
  • Specification
    Fast Cut - A60T
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)