Motion
F0320
Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, 25000 rpm
Mi Item #02589075
MFR #F0320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, 25000 rpm
Mi Item #02589075
MFR #F0320

Mfr description
F0320 GRINDING,3"D,1/16"THK,ID 3/8" AR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Overall Diameter
    3.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.063 in

Details

  • Application
    Cuttoff Only
  • Bond Type
    Resinoid
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Product Types
    Cut-off Wheel
  • Reinforcement Type
    Reinforced
  • Specification
    Fast Cut - A46T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)