Motion
F1207
Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
MI ITEM #02589076
MFR #F1207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
MI ITEM #02589076
MFR #F1207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F1207 GRINDING,4-1/2"D,.045"THK,ID 7/8

Specifications

  • Overall Diameter
    4-1/2 in
  • Product Types
    Cut-off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Bond Type
    Resinoid
  • Specification
    Long Life - A60SST
  • Reinforcement Type
    Reinforced
  • Max Rpm
    13300 rpm
  • Wheel Type
    Type 1
  • Application
    Cuttoff Only
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text