Motion
F5521
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, 4365 rpm
MI ITEM #02589078
MFR #F5521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, 4365 rpm
MI ITEM #02589078
MFR #F5521

Mfr description
F5521 CUTOFF,14"D,3/32"THK,ID 1"ARBOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Diameter
    14.0000 in
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.093 in

Details

  • Application
    Cuttoff Only
  • Bond Type
    Resinoid
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    4365 rpm
  • Product Types
    Chopsaw Cutoff Wheel
  • Reinforcement Type
    Reinforced
  • Specification
    Fast Cut - A30RB
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)