Motion
FRB 16.2/160

SKF
FRB 16.2/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02589503
MFR #FRB 16.2/160
Price$96.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 16.2/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02589503
MFR #FRB 16.2/160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.86/each

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    0.6250 in

Details

  • Compatible Bearing
    1218 K, 1218
  • Compatible Housed Unit
    FSAFD 518, SAFD 218, FSAFD 218, SAFD 518
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570139624

Overview

Mfr description
FRB 16.2/160 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought