Specifications
Dimensions
- Diameter.4063 in
- Overall Length1-1/2 in
Details
- 2D Drawings
- Additional DetailsAmp-Trap 2000® ATDR small dimension fuses can provide IEC Type 2 no-damage protection to your facility’s increasingly sensitive branch circuit components and small motors, minimizing the risk of fault related damage. ATDR Class CC fuses deliver the best time delay characteristics in their class with excellent cycling ability for small motor loads.
- Ampere Rating4.5 A
- Body TypeFiberglass
- CSA ApprovalStandard C22.2 No.248.4
- Dc Listed Ul ApprovalStandard 198L
- Fuse ClassCC
- Fuse TypeTime Delay / Current Limiting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesATDR
- UL ApprovalsStandard 248-4
- Volt Rating600V AC, 300V DC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)