Motion
CV050
Check Valve - Brass Material, 1/2 in Port Size
Mi Item #02593042
MFR #CV050
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 1/2 in Port Size
Mi Item #02593042
MFR #CV050

Mfr description
CV050 CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.27/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)