Motion
CV075
Check Valve - Brass Material, 3/4 in Port Size
Mi Item #02593044
MFR #CV075
Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 3/4 in Port Size
Mi Item #02593044
MFR #CV075

Mfr description
CV075 CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.93/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)