Motion
CV125
Check Valve - Brass Material, 1-1/4 in Port Size
Mi Item #02593048
MFR #CV125
Price$60.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 1-1/4 in Port Size
Mi Item #02593048
MFR #CV125

Mfr description
CV125 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.05/each

Specifications

Dimensions

  • Port Size
    1-1/4 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)