Motion
KECR2032-1G

RAYOVAC
KECR2032-1G

Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt, Package Qty: 1
MI ITEM #02594223
MFR #KECR2032-1G
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
KECR2032-1G

Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt, Package Qty: 1
MI ITEM #02594223
MFR #KECR2032-1G

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$1.47/each

Specifications

Dimensions

  • Battery Size
    2032
  • Diameter
    20 mm
  • Height
    4
  • Standard Battery Pack Size
    10
  • Width
    6.5

Details

  • Battery Capacity
    220 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Features & Benefits
    • For use in devices such as watches, calculators, remote controls and medical devices
  • Iec Code
    CR2032
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable

Overview

Mfr description
KECR2032-1G BATTERY 3.0V LITHIUM
  • For use in devices such as watches, calculators, remote controls and medical devices

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought