1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
80226
PNTSTK ORIG B GRN/B GRN
Mi Item #
02594794
MFR #
80226
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Crayons
LA-CO IND INC, MARKAL 80226
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
80226
PNTSTK ORIG B GRN/B GRN
Mi Item #
02594794
MFR #
80226
Mfr description
80226 MARKAL B GREEN MARKER
Real paint for long-lasting, highly visible marks
Superior marking on rough, rusty, or dirty surfaces
Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Height
4.75 in
Length
0.75 in
Weight
0.095 lbs
Width
0.75 in
Details
Color
Green
Country of Origin
US
Harmonization Code
9609900000
Package Quantity
144
UPC_NO
048615802268
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items