Motion
L225 OCT SOX SPIDER

LOVEJOY INC
L225 OCT SOX SPIDER

68514412406 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
Mi Item #02595307
MFR #L225 OCT SOX SPIDER
Price$94.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 OCT SOX SPIDER

68514412406 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
Mi Item #02595307
MFR #L225 OCT SOX SPIDER

Mfr description
L225-SPIDER OCT-SOX-1-3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.60/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.0000 in
  • Weight
    0.39 lbs

Details

  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514412406
  • Manufacturer Upc Number
    685144124067
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    2340 in
  • UPC_NO
    685144124067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)