Motion
L075 10MMH7 NKW

LOVEJOY INC
L075 10MMH7 NKW

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 10 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02598872
MFR #L075 10MMH7 NKW
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L075 10MMH7 NKW

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 10 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02598872
MFR #L075 10MMH7 NKW

Mfr description
L075-HUB-10MMH7-NKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Bore Length
    0.8200 in
  • Coupling Overall Length
    2.1300 in
  • Coupling Size
    L075
  • Coupling Size Code
    L075
  • Hub End Diameter
    1-3/4 in
  • Hub Length
    1.3200 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.47 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Style
    1
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    11000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    227 in
  • Torque Rating (in-lb)
    90 in-lbs
  • UPC_NO
    685144414564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)