Motion
24070
Cut-off Wheel - Type 1/41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Coarse Grade, 3800 rpm
Mi Item #02601559
MFR #24070
Price$51.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Coarse Grade, 3800 rpm
Mi Item #02601559
MFR #24070

Mfr description
24070 CUT OFF WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.47/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    16.0000 in
  • Blade Thickness
    0.1563 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1563 in
  • Hole Size
    1.0000 in
  • Length
    16.0000 in
  • Overall Thickness
    0.1563 in
  • Wheel Diameter  
    16.0000 in
  • Wheel Thickness  
    0.1563 in
  • Width
    0.1563 in

Details

  • Application
    Ferrous metals (iron, angle iron, etc.), steel
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • Description Keyword
    General Purpose
  • For Use With
    Stationary Saw
  • Grade
    Coarse
  • Grit Number
    24
  • Includes
    (10) Wheels
  • Machine Compatibility
    Stationary Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals (iron, angle iron, etc.), steel
  • Max Rpm
    3800 rpm
  • Recommended Use
    steel | angle iron | etc.)
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    A24R
  • Substrate
    Ferrous metals (iron, angle iron, etc.), steel
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)