Motion
MSF16 CENTER MEMBER

LOVEJOY INC
MSF16 CENTER MEMBER

685144580375 Sleeve Coupling Part - Center Member, MSF, 16 Coupling Size, Polyurethane
MI ITEM #02607623
MFR #MSF16 CENTER MEMBER
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF16 CENTER MEMBER

685144580375 Sleeve Coupling Part - Center Member, MSF, 16 Coupling Size, Polyurethane
MI ITEM #02607623
MFR #MSF16 CENTER MEMBER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.51/each

Specifications

Dimensions

  • Coupling Size Code
    16
  • Outside Diameter
    16 mm
  • Weight
    0.01 lbs

Details

  • Jaw Type
    Straight
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Center Member
  • Series
    MSF
  • UPC_NO
    685144580375

Overview

Mfr description
MSF16-CENTER MEMBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought