Motion
260RU30OC1268R3

TIMKEN
260RU30OC1268R3

260 mm ID, 400 mm OD, 104 mm Width
MI ITEM #02607810
MFR #260RU30OC1268R3
List Price$19,633.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
260RU30OC1268R3

260 mm ID, 400 mm OD, 104 mm Width
MI ITEM #02607810
MFR #260RU30OC1268R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,633.09/each for your price

Overview

Mfr description
260RU30 OC1268 R3 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Maximum RPM (Oil)
    830 rpm
  • Maximum RPM (Grease)
    750 rpm
  • Inner Ring Width
    104 mm
  • Outer Ring Width
    104 mm
  • Fillet Radius
    4 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text