Motion
23069
Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Medium Grade, 19000 rpm
MI ITEM #02620075
MFR #23069
Your Price$3.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Medium Grade, 19000 rpm
MI ITEM #02620075
MFR #23069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.74/each(List $5.18)

Overview

Mfr description
23069 CUT WHEEL 4 X .035 X 3/8 A36T
  • Fast cutting
  • Hard bond for aggressive cutting on rough applications

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought