Motion
23050
Cut-off Wheel - Type 1/41, 3.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.3750 in Center Hole Diameter, 36 Grit, Medium Grade, 25000 rpm
Mi Item #02620077
MFR #23050
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 3.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.3750 in Center Hole Diameter, 36 Grit, Medium Grade, 25000 rpm
Mi Item #02620077
MFR #23050

Mfr description
23050 CUT WHEEL 3 X .035 X 3/8 A36T
  • Fast cutting
  • Hard bond for aggressive cutting on rough applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.69/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Blade Diameter
    3.0000 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter  
    0.3750 in
  • Height
    0.0350 in
  • Hole Size
    0.3750 in
  • Length
    3.0000 in
  • Overall Thickness
    0.0350 in
  • Weight
    2.20 lbs
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.0350 in
  • Width
    0.0350 in

Details

  • Application
    Ferrous metals (iron, steel, Stainless steel, etc.), welds
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Hard bond
  • Country of Origin
    USA
  • Description Keyword
    Fast Cutting
  • For Use With
    Die Grinder
  • Grade
    Medium
  • Grit Number
    36
  • Includes
    100 Wheels
  • Machine Compatibility
    Die Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals, Stainless steel
  • Max Rpm
    25000 rpm
  • Recommended Use
    Stainless steel
  • Reinforcement Type
    Reinforced
  • Set Contents
    100 Wheels
  • Specification
    A36T
  • Substrate
    Ferrous metals, Stainless steel
  • Wheel Hardness
    T
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)