Motion
NUB 213 ECJ

SKF
NUB 213 ECJ

Crossed Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width
MI ITEM #02620129
MFR #NUB 213 ECJ
Your Price$1,141.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUB 213 ECJ

Crossed Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width
MI ITEM #02620129
MFR #NUB 213 ECJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,141.51/each(List $1,271.19)

Overview

Mfr description
NUB 213 ECJ BRG
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought