Motion
50004BL
4-PANEL TOOLBOARD W/60-PC TOOLHOLDER SET, IND BLUE
MI ITEM #02621182
MFR #50004BL
List Price$548.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-PANEL TOOLBOARD W/60-PC TOOLHOLDER SET, IND BLUE
MI ITEM #02621182
MFR #50004BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$548.08/each for your price

Overview

Mfr description
50004BL 4 PANEL TOOLBOARD KIT-BL
  • Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
  • Each panel features 4 fastener piercings for wall-mount applications
  • Compatible with Kennedy toolholder sets 99851, 99852, & 99859
  • Made in the USA

Specifications

  • Material
    Steel
  • Width
    18 in.
  • Height
    36 in
  • Depth
    0.5 in.
  • Weight
    32 lbs
  • Color
    Industrial Blue
  • Finish
    Powder Coat Paint
  • Hole Size
    3/8 x 3/8 in.
  • Quantity
    4
  • Series
    VTC
  • UPC_NO
    024821022959
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text