Motion
50002UGY

KENNEDY MFG
50002UGY

2-PANEL TOOLBOARD, IND UTILITY GRAY
MI ITEM #02621183
MFR #50002UGY
Your Price$162.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KENNEDY MFG
50002UGY

2-PANEL TOOLBOARD, IND UTILITY GRAY
MI ITEM #02621183
MFR #50002UGY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.74/each(List $187.15)

Overview

Mfr description
50002UGY 2 PANEL TOOLBOARD-GRAY
  • Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
  • Each panel features 4 fastener piercings for wall-mount applications
  • Compatible with Kennedy toolholder sets 99851, 99852, & 99858
  • Made in the USA

Specifications

  • Material
    Steel
  • Width
    18 in.
  • Height
    36 in
  • Depth
    0.5 in.
  • Weight
    13 lbs
  • Color
    Industrial Utility Gray
  • Finish
    Powder Coat Paint
  • Hole Size
    3/8 x 3/8 in.
  • Quantity
    2
  • Series
    VTC
  • UPC_NO
    024821001428
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text