Motion
99824
4" SINGLE HOOK SET W/ ANG 10° END (10)
MI ITEM #02622766
MFR #99824
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" SINGLE HOOK SET W/ ANG 10° END (10)
MI ITEM #02622766
MFR #99824

Mfr description
99824 SINGLE HOOK SET
  • Great for 5S and 6S applications
  • Hook is constructed of 1/4" diameter wire and supports up to 20 lbs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.69/each

Specifications

Dimensions

  • Depth
    4 in.
  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    1 lbs
  • Width
    0.75 in.

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Load Capacity
    20 lbs.
  • Material
    Steel
  • Quantity
    10
  • Series
    VTC
  • UPC_NO
    024821998247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)