Motion
99827
1" DOUBLE HOOK SET W/ VERT 50° END (10)
MI ITEM #02622768
MFR #99827
List Price$54.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" DOUBLE HOOK SET W/ VERT 50° END (10)
MI ITEM #02622768
MFR #99827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.44/each for your price

Overview

Mfr description
99827 DOUBLE HOOK SET
  • Great for 5S and 6S applications
  • Hooks are constructed of 1/4" diameter wire and support up to 40 lbs.

Specifications

  • Material
    Steel
  • Width
    2.25 in.
  • Height
    2.375 in
  • Depth
    1 in.
  • Weight
    1 lbs
  • Color
    Silver
  • Finish
    Powder Coat Paint
  • Hole Size
    3/8 x 3/8 in.
  • Quantity
    10
  • Series
    VTC
  • UPC_NO
    024821998278
  • Country of Origin
    KR
  • Load Capacity
    40 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text