Motion
99829
2" DOUBLE HOOK SET W/ ANG 10° END (10)
Mi Item #02622770
MFR #99829
Price$55.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" DOUBLE HOOK SET W/ ANG 10° END (10)
Mi Item #02622770
MFR #99829

Mfr description
99829 DOUBLE HOOK SET
  • Great for 5S and 6S applications
  • Hooks are constructed of 1/4" diameter wire and support up to 40 lbs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.12/each

Specifications

Dimensions

  • Depth
    2 in.
  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    1 lbs
  • Width
    2.25 in.

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Load Capacity
    40 lbs.
  • Material
    Steel
  • Quantity
    10
  • Series
    VTC
  • UPC_NO
    024821998292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)