Motion
99836
1" DIAMETER SINGLE SPGCLIP (10)
MI ITEM #02622777
MFR #99836
List Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" DIAMETER SINGLE SPGCLIP (10)
MI ITEM #02622777
MFR #99836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.40/each for your price

Overview

Mfr description
99836 SINGLE SPRINGCLIP
  • Great for 5S and 6S applications
  • Holds tools up to 3 lbs.

Specifications

  • Hook Type
    Pegboard Hook
  • Material
    Steel
  • Width
    0.75 in.
  • Height
    2.375 in
  • Depth
    2 in.
  • Weight
    1 lbs
  • Color
    Silver
  • Finish
    Powder Coat Paint
  • Hole Size
    3/8 x 3/8 in.
  • Quantity
    10
  • Series
    VTC
  • UPC_NO
    024821998360
  • Country of Origin
    KR
  • Load Capacity
    3 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought