Motion
99841
8-WRENCH RACK (1)
MI ITEM #02622780
MFR #99841
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-WRENCH RACK (1)
MI ITEM #02622780
MFR #99841

Mfr description
99841 WRENCH RACK
  • Great for 5S and 6S applications
  • Stores up to 9 SAE or metric combination wrenches
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Depth
    7 in.
  • Height
    1.75 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    1 lbs
  • Width
    5.5 in.

Details

  • Color
    Industrial Utility Gray
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Hook Type
    Pegboard Hook
  • Load Capacity
    15 lbs.
  • Material
    Steel
  • Quantity
    1
  • Series
    VTC
  • UPC_NO
    024821998414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)