Motion
99842
9-ALLEN KEY UNIT (1)
MI ITEM #02622781
MFR #99842
List Price$26.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-ALLEN KEY UNIT (1)
MI ITEM #02622781
MFR #99842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.21/each for your price

Overview

Mfr description
99842 ALLEN KEY UNIT
  • Great for 5S and 6S applications
  • Stores up to 9 SAE or metric hex wrenches

Specifications

  • Material
    Steel
  • Width
    4.5 in.
  • Height
    3.5 in
  • Depth
    1 in.
  • Weight
    1 lbs
  • Color
    Industrial Utility Gray
  • Finish
    Powder Coat Paint
  • Hole Size
    3/8 x 3/8 in.
  • Quantity
    1
  • Series
    VTC
  • UPC_NO
    024821998421
  • Country of Origin
    KR
  • Load Capacity
    5 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought