Motion
99846
PARTS SHELF,GRAY 17-3/4 X 6-3/8"
Mi Item #02622783
MFR #99846
Price$212.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PARTS SHELF,GRAY 17-3/4 X 6-3/8"
Mi Item #02622783
MFR #99846

Mfr description
99846 SHELF
  • Great for 5S and 6S applications
  • Supports up to 40 lbs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.48/each

Specifications

Dimensions

  • Depth
    6.75 in.
  • Height
    4 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    3 lbs
  • Width
    17.5 in.

Details

  • Color
    Industrial Utility Gray
  • Country of Origin
    US
  • Finish
    Powder Coat Paint
  • Load Capacity
    40 lbs.
  • Material
    Steel
  • Quantity
    1
  • Series
    VTC
  • UPC_NO
    024821998469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)