Motion
99848
17-3/4″ W STORAGE BIN SUPPORT
Mi Item #02622785
MFR #99848
Price$58.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17-3/4″ W STORAGE BIN SUPPORT
Mi Item #02622785
MFR #99848

Mfr description
99848 PLASTIC BIN STORAGE STRIP
  • Great for 5S and 6S applications
  • Supports multiple bine sizes
  • Bins sold separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.21/each

Specifications

Dimensions

  • Depth
    0.75 in.
  • Height
    3 in
  • Width
    17-3/4 in.

Details

  • Color
    Industrial Utility Gray
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Material
    Steel
  • Quantity
    1
  • Series
    VTC
  • UPC_NO
    024821998483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)