Motion
99851
10 PIECE TOOLHOLDER ASSORTMENT SET
Mi Item #02622788
MFR #99851
Price$64.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 PIECE TOOLHOLDER ASSORTMENT SET
Mi Item #02622788
MFR #99851

Mfr description
99851 HOOK ASSORTMENT
  • For use with Kennedy VTC toolboards
  • Toolholders are secured to toolboard with easy-to-install locking clips
  • (2) 99820 1" Vertical End Hook, Single, (2) 99821 2" Vertical End Hook, Single, (2) 99823 2-3/8" Angled End Hook, Single, (2) 99827 1" Double Hook Vertical End, (2) 99828 2" Double Hook Vertical End
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.79/each

Specifications

Dimensions

  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    2 lbs

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Material
    Steel
  • Quantity
    10
  • Series
    VTC
  • UPC_NO
    024821998513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)