Motion
99852
30 PIECE TOOLHOLDER ASSORTMENT SET
MI ITEM #02622789
MFR #99852
Price$175.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 PIECE TOOLHOLDER ASSORTMENT SET
MI ITEM #02622789
MFR #99852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.01/each

Specifications

Dimensions

  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    4 lbs

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Material
    Steel
  • Quantity
    30
  • Series
    VTC
  • UPC_NO
    024821998520

Overview

Mfr description
99852 TOOLHOLDER SET-30/PCS
  • For use with Kennedy VTC toolboards
  • Toolholders are secured to toolboard with easy-to-install locking clips
  • (8) 99820 1” Vertical End Hook, Single, (2) 99821 2” Vertical End Hook, Single, (2) 99822 3” Vertical End Hook, Single, (3) 99823 2-3/8” Angled End Hook, Single, (1) 99824 4” Angled End Hook, Single, (1) 99825 6” Angled End Hook, Single, (1) 99827 1” Double Hook Vertical End, (1) 99828 2” Double Hook Vertical End, (1) 99829 2” Double Hook Angled End, (1) 99830 4” Double Hook Angled End, (1) 99831 1-3/8” Plier Hook, (1) 99832 2-1/8” Plier Hook, (2) 99833 ½” Single Spring Clip, (1) 99835 ¾” Single Spring Clip, (1) 99836 1” Single Spring Clip, (1) 99839 2-3/8” Ring Hook, (1) 99840 17-1/2” Screwdriver Unit, (1) 99841 5/15” Wrench Rack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought