Motion
99853
60 PIECE TOOLHOLDER ASSORTMENT SET
MI ITEM #02622790
MFR #99853
Price$270.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 PIECE TOOLHOLDER ASSORTMENT SET
MI ITEM #02622790
MFR #99853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$270.08/each

Specifications

Dimensions

  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    5 lbs

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Hook Type
    Pegboard Tool Holder
  • Material
    Steel
  • Quantity
    60
  • Series
    VTC
  • UPC_NO
    024821998537

Overview

Mfr description
99853 TOOLHOLDER SET-60/PCS
  • For use with Kennedy VTC toolboards
  • Toolholders are secured to toolboard with easy-to-install locking clips
  • (12) 99820 1” Vertical End Hook, Single, (5) 99821 2” Vertical End Hook, Single, (5) 99822 3” Vertical End Hook, Single, (5) 99823 2-3/8” Angled End Hook, Single, (3) 99824 4” Angled End Hook, Single, (3) 99825 6” Angled End Hook, Single, (3) 99827 1” Double Hook Vertical End, (3) 99828 2” Double Hook Vertical End, (2) 99829 2” Double Hook Angled End, (1) 99830 4” Double Hook Angled End, (2) 99831 1-3/8” Plier Hook, (2) 99832 2-1/8” Plier Hook, (4) 99833 ½” Single Spring Clip, (4) 99835 ¾” Single Spring Clip, (2) 99836 1” Single Spring Clip, (1) 99839 2-3/8” Ring Hook, (1) 99840 17-1/2” Screwdriver Unit, (1) 99841 5/15” Wrench Rack, (1) 99842 4-1/2” Allen Key Unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought