Motion
99876
6" CABLE LOOP W/ VERT END (PKG-5)
Mi Item #02622791
MFR #99876
Price$64.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" CABLE LOOP W/ VERT END (PKG-5)
Mi Item #02622791
MFR #99876

Mfr description
99876 CABLE LOOP HOOK SET
  • Great for 5S and 6S applications
  • Hook is constructed of 1/4" diameter wire and supports up to 20 lbs.
  • Perfect for storage of extension cords and air hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.79/each

Specifications

Dimensions

  • Depth
    6 in.
  • Height
    2.375 in
  • Hole Size
    3/8 x 3/8 in.
  • Weight
    1 lbs
  • Width
    2.25 in.

Details

  • Color
    Silver
  • Country of Origin
    KR
  • Finish
    Powder Coat Paint
  • Load Capacity
    20 lbs.
  • Material
    Steel
  • Quantity
    5
  • Series
    VTC
  • UPC_NO
    024821998766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)