Motion
NU2222EMC3
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, C3 Internal Clearance
Mi Item #02625307
MFR #NU2222EMC3
Price$2,876.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, C3 Internal Clearance
Mi Item #02625307
MFR #NU2222EMC3

Mfr description
NU2222EMC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,876.17/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    53 mm
  • Outer Ring Width
    53 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    200 mm
  • Precision Rating
    Not Rated
  • Weight
    17.64 lbs

Details

  • Application
    Speed Reducers, Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176403385
  • Max Rpm
    3400 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2200
  • UPC_NO
    029176403385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)