Motion
130010-0226

Brad Products
130010-0226

113020A01F090 Double Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size), 3 Poles, 16 AWG, PVC Cable
MI ITEM #02627503
MFR #130010-0226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
130010-0226

113020A01F090 Double Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size), 3 Poles, 16 AWG, PVC Cable
MI ITEM #02627503
MFR #130010-0226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
113020A01F090 9' CABLE

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Mini-Change (A-Size) - Female Straight
  • Connection B
    Mini-Change (A-Size) - Male Straight
  • Wire Size (AWG)
    16 AWG
  • Cable Diameter
    10.41 mm, 0.410 in
  • Cable Length
    2.74 m, 9.00 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    STOOW
  • Max Current
    13.0 A
  • Description Keyword
    Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size)
  • Max Voltage
    600 V
  • Number Of Poles
    3
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300100226_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought