1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
SFW20S11
Low Carbon Steel Material, 2.0000 in Pipe Size
MI ITEM #
02627609
MFR #
SFW20S11
List Price
$70.41
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DELAWARE MFG IND CORP SFW20S11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
SFW20S11
Low Carbon Steel Material, 2.0000 in Pipe Size
MI ITEM #
02627609
MFR #
SFW20S11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$70.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFW20S11 SWIVEL FLAT WELD ADAPTER 2"
Specifications
Fitting Type
Swivel Flat Weld
Pipe Size
2.0000 in
Material
Low Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought