Specifications
Details
- Compatible Bearing22228CCK/W33
- Compatible Housed UnitTY 415 R
- MaterialSteel
- Number Of Rings Required2
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO7316577022004
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)